Square D

Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 4 in
  • Specificity Of Operator variable depth
  • Product Compatibility NEMA 4/4X enclosures
  • Product Or Component Type Handle Mechanism
  • Product Destination disconnect switches (30 to 200 A)
See all product information

Product Information

Dimensions

Length 4 in

Details

Item Operating Mechanism Handle
Specificity Of Operator variable depth
Product Compatibility NEMA 4/4X enclosures
Product Or Component Type Handle Mechanism
Product Destination disconnect switches (30 to 200 A)
Pvc Free Yes

Description

PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This handle mechanism is a 4 inch handle depth for NEMA 4/4X. This handle is for use with 30-200A 9422 switches and all circuit breaker mechanisms. This product complies with UL standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.