Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Power Relay, 20 A, Screw

  • Mfr # 8501CO22V20

  • Zoro # G0845680


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Screw
Coil Voltage
120V AC
Current Rating
20 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501CO22V20
Zoro #
G0845680
UPC #
785901052241
Country of Origin
China

Dimensions

Body Width - Relay
2-1/2 in
Body Height - Relay
3.12 in
Body Depth - Relay
2.53 in
Width
2.5 in

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Screw
Coil Voltage
120V AC
Current Rating
20 A
Contact Form
DPDT
Standards
UL listed file E78351 CCN NLDX; CSA; CE
Power Consumption - Relay
10 VA
Operating Temp. Range
-22-122°F
Series
type C
Switching Voltage
325 V DC
Status Indicator
No Indicator
Hold-In Power Consumption In Va
10-10 VA
Awg Gauge
AWG 10 copper
Connections - Terminals
screw clamp terminal
Switch Function
DPDT
Tightening Torque
11-15 lbf.in
Device Application
suited for controlling small single phase motors and other light loads
Contacts Type And Composition
2 NO/2 NC
Ambient Air Temperature For Operation
-22-122°F
Phase
1 phase

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.