Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil
Mfr # HC2SN
Zoro # G0855499
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Amps
225A
Max. Wire Size
300kcmil
Min. Wire Size
14 AWG
Features
Mercury Free
Product Or Component Type
Solid neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC2SN
Zoro #
G0855499
UPC #
785901506003
Country of Origin
United States
Dimensions
Max. Wire Size
300kcmil
Min. Wire Size
14 AWG
Details
Item
Panelboard Solid Neutral
Amps
225A
Features
Mercury Free
Product Or Component Type
Solid neutral
Description
Panelboard Solid Neutral
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.