Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 1200A; 800A; 400A; 600A
Mfr # HC4250DB
Zoro # G0855657
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 50 in
- Width 1067 mm
- Depth 9.5 in
- Series HC
- Enclosure NEMA Rating NEMA 1
Product Information
- Brand Square D
- MFR # HC4250DB
- Zoro # G0855657
- UPC # 785901790884
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 50 in |
Width | 1067 mm |
Depth | 9.5 in |
Details
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This HCP I-Line panelboard enclosure has a NEMA 1 degree of protection. This enclosure has current ratings of 400A, 800A & 1200A. Dimensions for this enclosure are 1270.00254000508 mm (H),1067 mm (W),241 mm (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- PASS & SEYMOUR 15A Org Hivis Plug (PS5965OCC20)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PG)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100S)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures