Square D
NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in
Mfr # NC32FHR
Zoro # G0855185
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Material steel
- Width 20 in
- Color Gray
- Height 32 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 3.56A (CR123H410A)
- NVENT CADDY Mounting Bracket, Bracket Accessory, Steel (TSGB24)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Ivory, Includes Divider (HBLPPO15AI)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- SQUARE D Trim Clamp (LP9501)
- SQUARE D Panelboard Key (LP9618)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 30A to 20A (CESMAD3020)
- Square D Circuit Breaker & Panelboard Accessories