Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail
Mfr # NQ18RDE
Zoro # G0856287
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Pnlbd Nq 18" Rail Extension Kit
- Application rail
- Features Mercury Free
- Enclosure Height 18 in (457.20 mm)
Product Information
- Brand Square D
- MFR # NQ18RDE
- Zoro # G0856287
- UPC # 785901502227
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Enclosure Height | 18 in (457.20 mm) |
Details
Description
Pnlbd Nq 18 In. Rail Extension Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FS1600Z)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 40A, Fast-Acting, 600V AC, Cylindrical (PVS-R-40)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SQUARE D Neutral Assembly (400SN)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- Square D Circuit Breaker & Panelboard Accessories