Square D
Neutral Lug Kit
- Zoro #: G1470743
- Mfr #: LK100AN
Tap to zoom
Hover or click to zoom
$8.99
- Item: Neutral Lug Kit
- Amps: 100 A
- For Use With: Homeline and QO Load Centers
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.99
Square D #LK100AN Specifications
- Zoro #: G1470743
- Mfr #: LK100AN
- Item: Neutral Lug Kit
- Amps: 100 A
- For Use With: Homeline and QO Load Centers
- Includes: (1) Mounting Screw, (1) Neutral Terminal, (1) Wire Binding Screw
- Min. Wire Size: 6 AWG
- Max. Wire Size: 2/0 AWG
- Number of Lugs Included: 1
- Accessory Type: Neutral Lug Kit
- Product Type: Neutral Lug Kit
- Country of Origin (subject to change): United States
Description
Neutral Lug Kit, Amps 100 A, Mounting Location Panel, Number of Lugs Included 1, Max. Wire Size 2/0 AWG, Min. Wire Size 6 AWG, Includes (1) Mounting Screw, (1) Neutral Terminal, (1) Wire Binding Screw, For Use With Homeline and QO Load Centers
Reviews of Square D #LK100AN
Explore more
- Square D Load Ctr Mn Lug100A Outd QO612L100RBCP
- Square D Meter Socket Ringles200A UTH5213T
- Square D Qo 2Sp70A Main Lg Srf Mt QO24L70SCP
- Square D Load Ctr Main Lg Hmln70A HOM24L70RBCP
- Square D Switch Sfty Lt Duty 30A L221N
- Square D Switch Sfty Int 30A3Cart D321NCP
- Square D Load Ctr Main Lg Hmln100 HOM612L100FCP
- Square D Switch Sfty 30A Lt Duty L211N
- Abb KT5HTC-4, HIGH TERM COVER T5 4P 2 PCS KT5HTC-4
- Reliance Controls Circuit Breaker Locator THP109
- Square D By Schneider Electric Circuit Breaker Padlock Attachment QOU1PA
- Square D Circuit Breaker Accessories