Zoro Homepage

Power Distribution Block, 3 Pole, 380 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBC363106

  • Zoro # G0853819


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V AC/DC
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBC363106
Zoro #
G0853819
UPC #
785901097686
Country of Origin
United States

Dimensions

Width
5 in
Length
4 in
Depth
2.61 in
Wire Strip Length
Line 1.06 in; Load 1 in bottom; Load 1.56 in top
Height
4 in (101.60 mm)
For Load Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Maximum
2 AWG

Details

Item
Power Distribution Block
Maximum Current - Copper Conductor
380 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Min. Operating Temp.
-40°F
Short Circuit Current Rating
100 kA UL 508 A
Features
Mercury Free
Ambient Air Temperature For Operation
-40 to 302°F (-40 to 150°C)
End Barrier
9080LB33
Terminal Tightening Torque
Load lug 40 lbf.in (4.52 N.m) AWG 8 copper; Load lug 35 lbf.in (3.95 N.m) AWG 14 to AWG 10 copper; Line lug 375 lbf.in (42.37 N.m) AWG 4 to 500 kcmil copper; Load lug 50 lbf.in (5.65 N.m) AWG 2 copper; Load lug 45 lbf.in (5.08 N.m) AWG 6 to AWG 4 copper
Number of Cables
line 6 , AWG 4...500 kcmil, copper, load 1 , AWG 14...AWG 2, copper
Range of Product
9080LB
[Ue] Rated Operational Voltage
600 V AC/DC

Description

Power Distribution Block 600V 380A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.