Power Distribution Block, Open, 3 Pole, 420 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA364101

  • Zoro # G0571055

CAD Available

product price:  $193.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
420 A
Maximum Current - Aluminum Conductor
340 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080LBA364101
Zoro #
G0571055
UPC #
785901097495
Country of Origin
United States

Dimensions

Length
4.75 in
Depth
2.91 in
Width
2.28 in
For Load Copper Wire Size - Maximum
600 kcmil
For Line Aluminum Wire Size - Minimum
4 AWG
For Load Aluminum Wire Size - Maximum
600 kcmil
For Load Copper Wire Size - Minimum
4 AWG
For Line Aluminum Wire Size - Maximum
600 kcmil
Overall Depth
2.91 in
For Load Aluminum Wire Size - Minimum
4 AWG
Overall Width
2.28 in
For Line Copper Wire Size - Maximum
600 kcmil
Overall Length
4.75 in
For Line Copper Wire Size - Minimum
4 AWG
Wire Strip Length
Line 1.38 in; Load 1.38 in
Height
4.75 in (120.65 mm)

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
420 A
Maximum Current - Aluminum Conductor
340 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Housing Color
Black
Short Circuit Current Rating
100 kA UL 508 A
Features
Mercury Free
Min. Operating Temp.
-40°F
Terminal Tightening Torque
Line lug 500 lbf.in (56.49 N.m) AWG 4 to 600 kcmil copper or aluminium; Load lug 500 lbf.in (56.49 N.m) AWG 4 to 600 kcmil copper or aluminium
End Barrier
9080LB43
Ambient Air Temperature For Operation
-40 to 302°F (-40 to 150°C)
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 600 kcmil, Maximum Current - Copper Conductor 420 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.