Zoro Homepage

Power Distribution Block, Open, 3 Pole, 380 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA365106

  • Zoro # G0853749


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBA365106
Zoro #
G0853749
UPC #
785901097518
Country of Origin
United States

Dimensions

Length
5.5 in
Depth
3.13 in
Width
8.54 in
Overall Length
5.5 in
Overall Width
8.54 in
For Line Copper Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
3.13 in
For Load Copper Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Minimum
4 AWG
For Load Aluminum Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
For Load Aluminum Wire Size - Minimum
14 AWG
Wire Strip Length
Line 1.31 in; Load 0.75 in top; Load 1.19 in bottom

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Housing Color
Black
Min. Operating Temp.
-40°F
Short Circuit Current Rating
65 kA
Features
Mercury Free
Ambient Air Temperature For Operation
-40-302°F
[Ics] Rated Service Breaking Capacity
100 kA UL 508 A
Number of Cables
load 1 , AWG 14...AWG 2/0, copper or aluminium, line 6 , AWG 4...500 kcmil, copper or aluminium
Range of Product
9080LB
Product Compatibility
9080LB53

Description

Power Distribution Block 600V 380A, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 3.13 in, Overall Length 5.5 in, Overall Width 8.54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.