Power Supply, PowerPact P PowerPact, 1200A
Mfr # AL1200P7KU
Zoro # G3305958
product price: $1,203.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact P PowerPact
Amps
1200A
Max. Wire Size
600 kcmil (Cu/Al), 750 kcmil (Al)
Min. Wire Size
3/0 AWG (Cu/Al)
Circuit Breaker Mounting Style
Screws; Unit Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL1200P7KU
Zoro #
G3305958
UPC #
-
Country of Origin
United States
Dimensions
Max. Wire Size
600 kcmil (Cu/Al), 750 kcmil (Al)
Min. Wire Size
3/0 AWG (Cu/Al)
Details
Item
Power Supply
For Use With
PowerPact P PowerPact
Amps
1200A
Circuit Breaker Mounting Style
Screws; Unit Mount
Housing Material
Aluminium
Features
Mercury Free; PVC Free
Series
PGL, PJL, PLL
Standards
UL, CSA
Description
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This mechanical lug kit is for PowerPacT P circuit breakers. These aluminum lugs are rated for 1200A. The lugs accept 3/0 AWG to 750kcmil aluminum and copper conductors; 750kcmil compact Al only. These lugs comply with UL and CSA standards. Common Design Features, Mounting holes, door trim, and handle accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.