Molded Case Circuit Breaker, POWERPACT Q Series, 125A, 2 Pole, 240V AC, 100kA at 240V AC
Mfr # QJP22125TM
Zoro # G3973819
product price:Â $2,045.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT Q
Amps
125A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QJP22125TM
Zoro #
G3973819
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
250A/QJ
Width
3 in
Depth
3.93 in
Height
6.47 in
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
125A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
Electrical Distribution
Standards
UL, CSA, NEMA, NOM
Features
Mercury Free; PVC Free
Interrupt Rating
100 kA at 120/208V AC
High Amp Trip Setting
2400 A
Instantaneous Trip
Fixed
Description
PowerPact Q - molded case circuit breake
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.