Pressure Switch, Standard, DPDT, 1 Ports, 1/4-18" FNPT, 5 to 250 psi Range, Aluminum

  • Mfr # 9012GAW26

  • Zoro # G0562725


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
DPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
5 to 250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9012GAW26
Zoro #
G0562725
UPC #
785901192435
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
5 to 250 psi
Housing Material
Aluminum
Standards
UL 508; CSA C22.2 No 14; CE; UL Listed file E12158 CCN NKPZ and CCN NTHT
Special Features
Mercury Free; Green Premium product
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Range
5 to 250 psi
Pressure Switch Electrical Contact Form
DPDT
Pressure Switch Differential
10 to 49 psi
Max. Pressure
750 psi
Temp. Range
-10 to 185 °F
Pressure Switch Port Type
(1) Port, 1/4-18 in FNPT
Material
Die cast aluminium alloy

Description

Pressure Switch 480Vac 10Amp G +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.