Pressure Switch, Standard, DPDT, 1 Ports, 1/4-18" FNPT, 90 to 2900 psi Range, Aluminum

  • Mfr # 9012GCW22

  • Zoro # G0562759


product price:  $922.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
DPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
90 to 2900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9012GCW22
Zoro #
G0562759
UPC #
785901025054
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
90 to 2900 psi
Housing Material
Aluminum
Standards
CE; CSA C22.2 No 14; CSA LR25490 class 3211 03; UL Listed file E12158 CCN NKPZ and CCN NTHT
Temp. Range
-10 to 185 °F
Pressure Switch Port Type
(1) Port, 1/4-18 in FNPT
Pressure Switch Range
90 to 2900 psi
Pressure Switch Differential
170 to 560 psi
Pressure Switch Electrical Contact Form
DPDT
Max. Pressure
15000 psi
Electrical Connection
Screw-Clamp Terminals
Special Features
Mercury Free; Green Premium product
Material
Die cast aluminium alloy

Description

Pressure Switch 480Vac 10Amp G +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.