Pressure Switch, Standard/Reverse, DPST, 1 Ports, 1/4" FNPS, 4 to 45 psi Range, Polypropylene

  • Mfr # 9013FRG22J23

  • Zoro # G2691744


product price:  $56.49
/ea

Key Features

Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
4 to 45 psi
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FRG22J23
Zoro #
G2691744
UPC #
785901051886
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
4 to 45 psi
Housing Material
Polypropylene
Factory On Setting
10 psi
Factory Off Setting
5 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
AC Contact Rating
10A @ 230V
Pressure Switch Range
4 to 45 psi
Pressure Switch Unloader
No
Manual Switch Action
None
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Differential
6 to 20 psi
Pressure Switch Factory On/Off Setting
40/20 psi
Series
9013FR
Pressure Switch Application
Water Pump
Temp. Range
-22 Degrees to 257 Degrees F
Special Features
Mercury Free; Green Premium product
IP Rating
IP20 (IEC 60529)
Phase
Single/Three
Electrical Connection
Screw-Clamp Terminals
Burst Pressure
220 psi
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
1 HP @ 2 HP @ 23 HP @ 230V0V3 HP @ 230V0V
Product Type
Water Pump Switch
Actuator Style
Diaphragm
Media Temperature - Minimum
-33 Degrees F
Pressure - Minimum
10 psi
Differential Pressure - Minimum
6 psi
Switch Function Configuration
None
Differential Pressure - Maximum
20 psi
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 240V AC
1 hp
Pressure - Maximum
45 psi
Horsepower @ Single Phase - 120V AC
1 hp
Media Temperature - Maximum
257 Degrees F

Description

Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 40/20 psi, No Pressure Switch Unloader, Pressure Switch Differential 6 to 20 psi, Pressure Switch Range 4 to 45 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Reverse, NEMA Rating 1, Series 9013FR, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 240V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.