CAD Drawings

Download CAD Files

Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 200 psi Range, Polypropylene

  • Mfr # 9013GHG2J57

  • Zoro # G7478886

CAD Available

product price:  $115.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG2J57
Zoro #
G7478886
UPC #
785901559672
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 200 psi
Housing Material
Polypropylene
Factory On Setting
120 psi
Factory Off Setting
150 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Factory On/Off Setting
120/150 psi
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Application
Air Compressor and Water Pump
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Unloader
No
Series
9013GH
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Range
40 to 200 psi
AC Contact Rating
10A @ 575V
Manual Switch Action
Auto/Off/On
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Differential
20 to 40 psi
Burst Pressure
300 psi
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Phase
Single/Three
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
3 HP @ 230V
Product Type
Water and Air Pressure Switch
Pressure - Minimum
40 psi
Horsepower @ Three Phase - 240V AC
5 hp
Media Temperature - Minimum
-33 Degrees F
Actuator Style
Diaphragm
Horsepower @ Single Phase - 120V AC
2 hp
Differential Pressure - Maximum
150 psi
Differential Pressure - Minimum
120 psi
Media Temperature - Maximum
257 Degrees F
Horsepower @ Single Phase - 240V AC
3 hp
Pressure - Maximum
200 psi
Horsepower @ Three Phase - 480V AC
5 hp
Switch Function Configuration
Auto/Off/On
CAD Available
Yes

Description

Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action Auto/Off/On, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 120/150 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.