Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard/Reverse, DPST, 1 Ports, 1/4" FNPS, 8 to 45 psi Range, Polypropylene

  • Mfr # 9013FRG2J23M5

  • Zoro # G0837755


product price: $60.75
/ea

Key Features

Action
Standard/Reverse
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
8 to 45 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FRG2J23M5
Zoro #
G0837755
UPC #
785901000839
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard/Reverse
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
8 to 45 psi
Housing Material
Polypropylene
Factory On Setting
40 psi
Factory Off Setting
20 psi
Standards
CSA, NSF, UL
Pressure Switch Unloader
No
Temp. Range
-33 Degrees to 257 Degrees F
Special Features
Mercury Free
Pressure Switch Differential
15 to 30 psi
Pressure Switch Range
8 to 45 psi
Series
9013FR
Pressure Switch Factory On/Off Setting
30/50 psi
Pressure Switch Electrical Contact Form
DPST
Manual Switch Action
None
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Application
Water Pump
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
IP Rating
IP20 (IEC 60529)
Burst Pressure
220 psi
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
1 HP @ 2 HP @ 23 HP @ 230V0V3 HP @ 230V0V
Product Type
Water Pump Switch
Switch Function Configuration
Auto/On
Pressure - Maximum
65 psi
Pressure - Minimum
23 psi
Media Temperature - Maximum
257 Degrees F
Horsepower @ Single Phase - 240V AC
1 hp
Actuator Style
Diaphragm
Horsepower @ Single Phase - 120V AC
1 hp
Differential Pressure - Maximum
30 psi
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 240V AC
1 hp
Differential Pressure - Minimum
15 psi

Description

Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 8 to 45 psi, Pressure Switch Electrical Contact Form DPST, NEMA Rating 1, Series 9013FR, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 240V 1 hp, Temp. Range -33 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.