Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 9 to 40 psi Range, Polypropylene
Mfr # 9013FYG42J15
Zoro # G0838577
product price: $48.49
/eaKey Features
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
9 to 40 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9013FYG42J15
Zoro #
G0838577
UPC #
785901811893
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
9 to 40 psi
Housing Material
Polypropylene
Factory On Setting
5 psi
Factory Off Setting
21 psi
Standards
UL 508; NSF ANSI 61 Annex G; CE; UL Listed file E12158; CSA file LR25490
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Temp. Range
-33 to 257 °F
Pressure Switch Application
Water Pump
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
Pressure Switch Range
9 to 40 psi
Pressure Switch Electrical Contact Form
DPST
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Differential
6 to 30 psi
HP
3 HP @ 230V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Description
Pressure Switch 575Vac 1Hp F +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.