Pressure Switch, Standard, DPST, 1 Ports, 3/8" FNPS, 32 to 250 psi Range, Polypropylene

  • Mfr # 9013GHG6J63X

  • Zoro # G3504672


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
3/8" FNPS
Range
32 to 250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG6J63X
Zoro #
G3504672
UPC #
785901053583
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
3/8" FNPS
Range
32 to 250 psi
Housing Material
Polypropylene
Factory On Setting
145 psi
Factory Off Setting
175 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Differential
24 to 45 psi
Pressure Switch Unloader
1/4 in Compression
Series
9013GH
Temp. Range
-22 Degrees to 257 Degrees F
Manual Switch Action
None
Pressure Switch Port Type
(1) Port, 3/8 in FNPS
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Range
32 to 250 psi
Pressure Switch Electrical Contact Form
DPST
AC Contact Rating
10A @ 575V
Pressure Switch Application
Air Compressor and Water Pump
Pressure Switch Factory On/Off Setting
145/175 psi
Features
Pumptrol
Burst Pressure
300 psi
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Phase
Single/Three
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
3 HP @ 230V
Product Type
Water and Air Pressure Switch
Actuator Style
Diaphragm
Pressure - Maximum
250 psi
Media Temperature - Maximum
257 Degrees F
Horsepower @ Three Phase - 480V AC
5 hp
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Switch Function Configuration
None
Differential Pressure - Minimum
145 psi
Differential Pressure - Maximum
175 psi
Pressure - Minimum
32 psi
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp

Description

Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 3/8 in FNPS, Pressure Switch Factory On/Off Setting 145/175 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 24 to 45 psi, Pressure Switch Range 32 to 250 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.