Prewired Shunt Trip, PowerPact B and Compact NSXm Circuit Breaker Use With, 0 Poles

  • Mfr # LV426864

  • Zoro # G6566633


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 240, 277V AC/250V DC
Number of Poles
0
For Use With
PowerPact B and Compact NSXm Circuit Breaker
Frame Type
125A/BD, 125A/BG, 125A/BJ
Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV426864
Zoro #
G6566633
UPC #
785901086222
Country of Origin
France

Dimensions

Length
1 m
Wire Stripping Length
8 mm

Details

Item
Prewired Shunt Trip
Voltage
208 to 240, 277V AC/250V DC
Number of Poles
0
For Use With
PowerPact B and Compact NSXm Circuit Breaker
Frame Type
125A/BD, 125A/BG, 125A/BJ
AC Voltage Rating
208/277V AC
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
158 Degrees F
DC Voltage Rating
250V DC
Range
ComPact
Voltage Release Type
opening coil || shunt trip release
Device Short Name
MX
Auxiliary Connection Terminal
pre-wired 0-0.8 mm2² AWG 18)stranded copper
Device Application
control
Response Time
< 50 ms
Control Type
standard
Control Signal Type
impulse || maintained
Impulse Duration
>= 20 ms
Product Or Component Type
voltage release
Threshold Tripping Voltage
0.7 Un opening
[Uc] Control Circuit Voltage
220...240 V AC 50 Hz || 208...240 V AC 60 Hz || 277 V AC 60 Hz || 250 V DC
Range Compatibility
ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)

Description

Prewired Shunt Trip, 125A/BD, 125A/BG, 125A/BJ Frame Type, AC Voltage Rating 208/277V AC, DC Voltage Rating 250V DC, For Use With PowerPact B and Compact NSXm Circuit Breaker, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.