Zoro Homepage

Push Buttn Cntrol Station, 2NO, Start/Stop

  • Mfr # 9001BW255

  • Zoro # G1924763


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Number of Gangs
1
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW255
Zoro #
G1924763
UPC #
785901794264
Country of Origin
Mexico

Dimensions

Size
30 mm
Width
2.76 in
Height
3.6 in
Depth
4.25 in
Overall Depth
3.6 in
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
1/2 in
Overall Width
2.76 in
Overall Height
4.25 in

Details

Item
Control Station
Contact Form
2NO
Number of Gangs
1
Legend
Up/Down
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
4
Hub Style
Dead-End
Series
9001
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Contact Rating
5A @ 600V AC/24V DC
For Use With
indoor/outdoor
Action
Maintained/Maintained
Hub
1/2 in to 3/4 in NPT
Mechanical Interlock
Yes
IP Rating
IP66
Enclosure Material
Zinc
NEMA Contact Rating Designation
B600/P600
Enclosure Color
Gray
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mounting
Wall
Number of Speeds
1
Operator Color
Black, Red
Mounting Style
Surface
Terminal Connection
screw clamp terminal
NEMA Enclosure Rating
4
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Operating Temperature - Minimum
-13 Degrees F
Operator Configuration
(2) Push Buttons
Product Type
Control Station
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Includes Mechanical Interlock
Mechanical Interlock Included
Hazardous Location Specification
Not Rated

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down, Type of Operator Push Button/Push Button, Action Maintained/Maintained, Operator Color Black, Red, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 4, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP66, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 3.6 in, Width 2.76 in, Depth 4.25 in, Enclosure Material Zinc, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.