Shop SQUARE D

Push Buttons

  • Mfr # 9001KXRCWW

  • Zoro # G823523066


product price:  $92.59
/ea

Key Features

Maintained Action Release
Push/Push
Product Type
Push Button Operators
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KXRCWW
Zoro #
G823523066
UPC #
785901711308
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Buttons
Maintained Action Release
Push/Push
Product Type
Push Button Operators

Description

Push Buttons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.