Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O
Mfr # 9001SKR9P35RH13
Zoro # G3302920
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SKR9P35RH13
Zoro #
G3302920
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Description
PUSHBUTTON 28V 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.