Shop All Circuit Breaker & Panelboard Accessories
Square D
Qo Ground Bar Kit
Mfr # PK23GTAL
Zoro # G2582763
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO, HOM, NQOD and NF Panelboards
- Amps 225A
- Max. Wire Size 4/0 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Material of Construction Tin-Plated Aluminum
Product Information
- Brand Square D
- MFR # PK23GTAL
- Zoro # G2582763
- UPC # 785901440895
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4/0 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Height | .437 in |
Depth | 0.312 in |
Bar Length | 9.45 in (240 mm) |
Maximum Length Of Segment | 3.15 in (80 mm) |
Wire Size | AWG 14 to AWG 4 copper; AWG 12 to AWG 4 aluminium; AWG 4 to AWG 1 aluminium/copper |
Details
Description
Ground Bar Kit, 225 A Amps, Number of Terminals 24, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 4/0 AWG, For Use With Square D QO, HOM, NQOD and NF Panelboards, Includes (1) Grounding Lug Connector Assembly, (2) Screws, Material Tin Plated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-8500)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- SQUARE D Distribution Panel, 30A, 240V AC, 3 Poles (HQO306)
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- Square D Circuit Breaker & Panelboard Accessories