Relay, 240VAC Coil Volts, SPDT
Mfr # 8501RSD41V51
Zoro # G0571831
product price: $47.15
/eaKey Features
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
240V AC
Contact Form
SPDT
Contact Material
Silver Alloy, gold flashed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8501RSD41V51
Zoro #
G0571831
UPC #
785901137047
Country of Origin
China
Dimensions
Body Width - Relay
14 mm
Body Depth - Relay
41.8 mm
Body Height - Relay
27.3 mm
Details
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
240V AC
Contact Form
SPDT
Contact Material
Silver Alloy, gold flashed
Standards
UL Listed; UL Recognized; CSA; CE
Series
Square D 8501R Miniature Series
Switching Voltage
300 V AC; 30 V DC
Operating Temp. Range
-40-131°F
Operating Time
20 ms - pick-up || 20 ms - drop-out
Pin Shape
spade
Status Indicator
No Indicator
Product Compatibility
8501NR41
Ambient Air Temperature For Operation
-40-131°F
Maximum Switching Voltage
300 V AC, 30 V DC
Rated Breaking Capacity
3 A 120 V AC inductive control circuit UL 508, 1.5 A 240 V AC inductive control circuit UL 508, 15 A 120 V AC resistive control circuit UL 508, 10 A 277 V AC resistive control circuit UL 508, 15 A 28 V DC resistive control circuit UL 508
Control Type
without test button
Rated Power In Hp
0.5 120 V AC, 1 277 V AC
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.