Safety Switch, Fusible, Three Phase, NEMA 4, 4X, 5
Mfr # DTU363DS
Zoro # G3996322
product price: $8,374.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PDT
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTU363DS
Zoro #
G3996322
UPC #
-
Country of Origin
United States
Dimensions
Width
11.5 in
Depth
7.12 in
Height
30.26 in
Details
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, K
Enclosure Type
NEMA 4, 4X, 5
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Tightening Torque
35-35 lbf.in 2.06-5.26 mm² (AWG 14 to AWG 1/0) || 40-40 lbf.in 8.37-8.37 mm² (AWG 8) || 45-45 lbf.in 13.30-53.48 mm² (AWG 8) || 50-50 lbf.in 26.67-53.48 mm² (AWG 6 to AWG 4)
Product Certifications
UL Listed
Number Of Poles
3
Disconnector Device Type
non-fusible disconnect switch
Product Or Component Type
Double Throw Safety Switch
Device Mounting
surface
Short-Circuit Current
10 kA H or K || 200 kA R, J or T
Line Rated Current
100 A
Series Name
heavy duty
Awg Gauge
AWG 12 to AWG 1/0 aluminium || AWG 14 to AWG 1/0 copper
Device Composition
none
Description
SW NOT FUSIBLE 600V 100A 3P NEMA4 4X 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.