Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, General Duty, 240 V, 2PST, Indoor/Outdoor, Steel

  • Mfr # QO2000NRB

  • Zoro # G7575565


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO2000NRB
Zoro #
G7575565
UPC #
785901539537
Country of Origin
Mexico

Dimensions

Depth
4.5 in
Height
14.0 in
Width
7.8 in

Details

Item
Safety Switch
Contact Form
2PST
Current Rating
100 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V
Voltage
240 V
Handle Color
Gray
Housing Material
Steel
Standards
UL Listed
Amps AC
100 A
Number of Poles
2
Includes
Circuit Breaker
Number of Wires
2
Duty
General
Metallic / Non-Metallic
Non-Metallic
Material of Construction
Nonmetallic
IP Rating
14
For Use With
Circuit breaker QO 2P
Weight
4.01 kg
Features
Mercury Free
Location
Indoor/Outdoor
Enclosure Material
Galvanized Steel
Main Circuit Breaker or Main Lug
Main Lug
Short Circuit Current Rating
10 kA
Color
Gray
Enclosure Surface Finish
Enamel
Circuit Breaker Type
QO

Description

Safety Switch, Amps 100 A, Voltage 240V AC, Circuit Breaker Type QO, Main Circuit Breaker or Main Lug Main Lug, Phase Single, Height 3.5 in, Width 1.5 in, Depth 2 91/100 in, For Use With Circuit breaker QO 2P, Short Circuit Current Rating 10 kA, Enclosure NEMA Rating 3R, Color Gray, Enclosure Material Galvanized Steel, Enclosure Surface Finish Enamel, Indoor/Outdoor, Standards CSA Certified, UL 98, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.