Zoro Homepage

Safety Switches 60A 240V EA

  • Mfr # H222NRB

  • Zoro # G616107008


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Phase
Three
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H222NRB
Zoro #
G616107008
UPC #
-
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Fusible
Phase
Three
For Fuse Class
Class H, J, K, R

Description

240 VAC/250 VDC, 60 A, 7.5 HP, 3-Phase, 2-Pole, 3-Wire, Galvannealed Steel, NEMA 3R, Class R/J/H/K, Fusible, Factory Installed Neutral, Bolt-On Hub, Heavy Duty, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.