Shop SQUARE D
See all product information
Create Account
schneider Electric Neutral Lug 1 pk
- Mfr # LK70ANCP
- Zoro # G1944333
product price:
$
13.15
/ea
Key Features
Max. Wire Size
AWG 4 copper || AWG 2 aluminium
Min. Wire Size
AWG 14, AWG 14
Width
1.22 in
Height
0.69 in
Depth
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK70ANCP
- Zoro #
- G1944333
- UPC #
- 785901483113
- Country of Origin
- United States
Dimensions
- Max. Wire Size
- AWG 4 copper || AWG 2 aluminium
- Min. Wire Size
- AWG 14, AWG 14
- Width
- 1.22 in
- Height
- 0.69 in
- Depth
- 0.56 in
Details
- Item
- lug kit
- Ambient Air Temperature For Operation
- -5 2°C || 40 2°C
- Product Or Component Type
- lug kit
- Awg Gauge
- AWG 14...AWG 4 copper || AWG 14...AWG 2 aluminium
Description
Field installed for #12 - 2 Al or #14 - 4 Cu wire, UL Listed, Compatible with both QO and HOM load centers
- • Large design for electrical panel field installation
- • Accepts # 6 - 2/0 aluminum or copper wire
- • UL listed and ANSI Certified
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.