Zoro Homepage

Selector switch, Harmony 9001K, metal, key switch, key active left, 30mm, key E10, 2 positions, Cam E, stay put, 1 CO

  • Mfr # 9001KS11K1H1

  • Zoro # G710769775


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
maintained
Bezel Material
metal
Standards
CE, CSA LR24590 class 3211 03, UL listed file E42259 CCN NKCR
Key Number
E10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11K1H1
Zoro #
G710769775
UPC #
785901034797
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH 600VAC 10A 30MM T-K
Type of Operator
maintained
Bezel Material
metal
Standards
CE, CSA LR24590 class 3211 03, UL listed file E42259 CCN NKCR
Key Number
E10
Operator Profile
key switch
Contacts Type And Composition
1 C/O
Device Short Name
K
Connections - Terminals
screw-clamp terminals, 1 x 0.22...2 x 1.5 mm² IEC 60947-1
Nema Degree of Protection
NEMA 1/2/3/3R/4/6/12/13
Key Withdrawal Position
left
Range of Product
Harmony 9001K
Device Presentation
complete product
Cam Profile
5
Product or Component Type
selector switch
Operator Position Information
2 positions

Description

SELECTOR SWITCH 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.