Zoro Homepage

Selector switch, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return left to center, 1 C/O

  • Mfr # 9001SKS63BH13

  • Zoro # G3302458


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Bezel Material
plastic
Contacts Type And Composition
1 C/O
Mounting Diameter
30 mm
Product Certifications
CE || CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR
Operator Position Information
3 positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS63BH13
Zoro #
G3302458
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH 600VAC 10A 30MM SK
Bezel Material
plastic
Contacts Type And Composition
1 C/O
Product Certifications
CE || CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR
Operator Position Information
3 positions
Protective Treatment
TC
Operator Profile
black standard knob
Ambient Air Temperature For Storage
-40-70°C
Type Of Operator
left to centre spring return
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Product Compatibility
9001KA1 side 1 or 2
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
selector switch
Device Presentation
complete product
Device Short Name
9001SK
Ip Degree Of Protection
IP66 IEC 60529
Electrical Shock Protection Class
class II IEC 61140
Range of Product
Harmony 9001SK
Return
left to centre
Cam Profile
3
Cap/Operator or Lens Colour
black

Description

SELECTOR SWITCH 600VAC 10A 30MM SK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.