This item is Discontinued.

Square D Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC 9007TUD5

Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC (Discontinued)

  • Mfr # 9007TUD5
  • Zoro # G2956222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007TUD5
Zoro #
G2956222
UPC #
785901752301
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
2.44 in
Depth
2.44"
Width
2.25"
Height
5.09"
Body Height - Limit Switch
4.66 in
Body Width - Limit Switch
2.25 in
Mounting Hole Diameter
0.25 in
Body Height
4.66 in
Body Depth
2.44 in
Body Width
2.25 in

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
20A @ 600V
DC Contact Rating - Limit Switch
20A @ 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Operating Temp. Range
-10 Degrees to 185 Degrees F
Actuator Style (Limit Switch)
Rotary, No Lever
NEMA Rating
1, 12, 13, 2, 4
Standards
CE, CSA, UL
Limit Switch Style
Severe Duty Limit Switch
Actuator Location (Limit Switch)
Side
Body Style (Limit Switch)
Standard
Series
9007TU
Amps
20
Body Material
Zinc
Boot Sealed Actuator - Limit Switch
No
IP Rating
67
Contact Form - Limit Switch
SPDT
Actuator Style
Rotary Head, No Lever
Electrical Connection
Screw Terminals
Travel
Total Travel 88 Degrees
Basic Actuator Style (Limit Switch)
Rotary
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Side
AC Contact Rating
20A @ 600V
DC Contact Rating
20A @ 600V
Operating Force
12.0 in-lb
Wiring Entry
1/2 in NPT
Number of Poles
1
Voltage Rating
600VAC/DC
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Movement
CCW
Stem Thread - Limit Switch
No Stem
Mounting Hole Spacing - Limit Switch
4.31 in x 1.75 in
Contact Form
SPDT
Mounting Hole - Limit Switch
(4) 0.26 in dia
Pretravel
14 Degrees
Mounting Hole Horizontal Center to Center Distance
44 mm
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
109 mm
Total Travel
88 Degrees
Number of Mounting Holes
4
Includes Actuator
No Actuator Included
Operating Torque - Maximum
12 in-lb
Directional Movement
CCW

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 20A @ 600V, DC Contact Rating - Limit Switch 20A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 4.66 in, Body Width - Limit Switch 2.25 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.