Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V-480V AC, 3 P

  • Mfr # 8538SBG13V81CFF4T

  • Zoro # G1966017


product price:  $2,101.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V-480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8538SBG13V81CFF4T
Zoro #
G1966017
UPC #
-
Country of Origin
Mexico

Details

Item
Combination Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V-480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Enclosure Type
Painted Steel Sheet
HP @ 3 Phase - 575V
5
Includes
2 fuses Primary Circuit; 1 fuse Secondary Circuit
Operating Voltage
600V AC
Provided Equipment
2 fuses primary circuit, 1 fuse secondary circuit
Range of Product
S
Disconnect Type
Fusible disconnect switch H, 30 A
Horsepower Rating
5 hp 460 V AC, 3 phase; 5 hp 575 V AC, 3 phase
Maximum Voltage Rating
600 V AC
Control Circuit Type
Control Circuit Transformer
Control Circuit Voltage
120 V AC 60 Hz secondary circuit; 480 V AC 60 Hz primary circuit
Control Units
Selector switch HAND-OFF-AUTO)
Auxiliary Contacts
Without
Frequency
60 Hz
Overload Protection Type
Melting Alloy
NEMA Enclosure Rating
NEMA 1
Configuration
Non-reversing

Description

Starter Motor Control Less Than1000Vac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.