Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 14-30R, 30 A, 125/250V AC, 3 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR46301BK

  • Zoro # G215307366


product price: $9.89
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR46301BK
Zoro #
G215307366
UPC #
785901544449
Country of Origin
China

Dimensions

Height
3.74 in
Width
2.45 in
Depth
2.24 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Black
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Type - Plugs and Receptacles
Standard, Dryer
Application Environment
Power Supply
Number of Gangs
1 or 2
Material
Plastic
Finish
Matte
Wiring Method
Back

Description

The Square D X Series 15A 125V Outdoor Tamper Resistant Duplex Decorator Receptacle with back wire clamps provides a fast, safe way to update the look of your home's interior with new, modern receptacles. It provides superior corrosion, temperature, and UV resistance, preventing discoloration and aging, ideal for outdoor and indoor use. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Enjoy fast wiring with "no-wrapping" screw installation and a self-grounding clip. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 15A. The color of this device is white with a matte surface finish. Its made of premium high-impact resistant thermoplastic material.
  • X Series 30A Dryer Outlet
  • Heavy gauge steel mounting strap ideal for corrosion resistance
  • Fits in either 1 or 2 gang boxes
  • Individual packaging

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products