
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, Flush Mount, Grounded
Mfr # SQR42100BK
Zoro # G115307367
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR42100BK
Zoro #
G115307367
UPC #
785901535195
Country of Origin
China
Dimensions
Width
1.23 in
Height
4.09 in
Depth
1.14 in
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Finish
Matte
Number of Gangs
1
Type - Plugs and Receptacles
Standard, Single
Application Environment
Power Supply
Material
Plastic
Wiring Method
Back
Description
The Square D X Series 20A 3-way Switch Module with Back Wire Clamps allows you to swap out faceplates quickly and easily without removing the switch and rewiring. Its unique patented switch module is designed to support the swap-out of color rocker plate cover plate (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 20A. This device enables flush mounting. The dimensions are (W) 37mm x (H) 103mm x (D) 37mm. This product comes with 1 piece per pack.
- X Series 15A Single Outlet Matte Black
- Commercial grade, ideal for devices that stay plugged in
- Child-safe design, with tamper-resistant shutters
- Sold individually
- Easy to clean
- High-impact resistant and durable thermoplastic for long-lasting product life
- Compliant with RoHS directive, for non-hazardous materials
- Grounding strap hole designed for speed wrapping installation
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.