Zoro Homepage

Surge Protection Device, 1 Phase, 120V, 2 Poles, 3 Wires

  • Mfr # HFNF120IESE020

  • Zoro # G607458669


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
1
Voltage
120V
Number of Poles
2
Voltage Protection Rating
150V(L-N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFNF120IESE020
Zoro #
G607458669
UPC #
785901290360
Country of Origin
Mexico

Dimensions

Length
121.66 mm
Depth
3.66 in
Width
2.56 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
120V
Number of Poles
2
Voltage Protection Rating
150V(L-N)
Number of Wires
3 Wires
Modes of Protection
L-N
Max. Surge Current per Mode
3 kA
Max. Surge Current per Phase
3 kA
Nominal Discharge Current
3 kA
Filtering
Yes
Enclosure Material
Non-Metallic
Wire Gauge
18-12 AWG; 14-10 AWG; 12-10 AWG
Includes
LED Status Indicator
Amps
20 A
Basic Material
Nonmetallic
Standards
CSA C22.2 No. 8-13, CSA Electrical Notice 516, UL1449/UL1283
Status Indicator
LED Light
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
185 Degrees F
Includes Surge Counter
No
Rated Voltage
120 V
Line Rated Current
20 A
[Uc] Maximum Continuous Operating Voltage
150 V
Device Mounting
DIN rail || flange
Max. Continuing Operating Voltage
120 V

Description

Surge Protection Device, Nonmetallic, Amps 20 A, Depth 3.66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.