Zoro Homepage

Switch body, TeSys Control, 3 poles, 20A, compact size

  • Mfr # VN20

  • Zoro # G0654319


product price: $65.85
/ea

Key Features

Width
56 mm
Height
46.5 mm
Depth
62 mm
Standards
IEC 60947-3
Range
TeSys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN20
Zoro #
G0654319
UPC #
785901759843
Country of Origin
Czechia

Dimensions

Width
56 mm
Height
46.5 mm
Depth
62 mm

Details

Item
16 Amp Switch Body
Standards
IEC 60947-3
Range
TeSys
Electrical Durability
30000 cycles DC-1 to 5 || 50000 cycles AC-21
Contacts Type And Composition
3 NO
[Icm] Rated Short-Circuit Making Capacity
0.5 kA 400 V at Ipeak
Connections - Terminals
power circuit screw clamp terminals 4-4 mm² solid || power circuit screw clamp terminals 4-4 mm² flexible - with cable end
Network Frequency
50/60 Hz
[Icw] Rated Short-Time Withstand Current
140 A 400 V 1 s
Rated Operational Power In W
11 kW 690 V AC-23A) || 3 kW 230 to 240 V AC-3) || 4 kW 400 to 415 V AC-3) || 5.5 kW 500 V AC-3) || 5.5 kW 690 V AC-3) || 7.5 kW 500 V AC-23A) || 4 kW 230 to 240 V AC-23A) || 5.5 kW 400 to 415 V AC-23A)
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Network Type
AC || DC
Intermittent Duty Class
30
Performance Level
standard
Breaking Capacity
200 A 400 V AC-21A) || 200 A 400 V AC-22A) || 200 A 400 V AC-23A)
[Ithe] Conventional Enclosed Thermal Current
16 A
Product Name
TeSys Mini-VARIO
Mechanical Robustness
shocks 11 ms 15 gn) IEC 60068-2-27 || vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6
Mounting Support
symmetrical rail
Tightening Torque
power circuit 0.7-0.7 N.m screw clamp terminals
Fire Resistance
960°C IEC 60695-2-1
Ambient Air Temperature For Operation
-20-50°C
Product Or Component Type
switch body
Protective Treatment
TC
Mechanical Durability
50000 cycles
Suitability For Isolation
yes
Ip Degree Of Protection
IP20 conforming to IEC 60529
[Uimp] Rated Impulse Withstand Voltage
6 kV
Making Capacity
200 A 400 V AC-21A || 200 A 400 V AC-22A || 200 A 400 V AC-23A
Product Certifications
GL || UL || CSA || UKCA
Poles Description
3P
[Ie] Rated Operational Current
11 A AC-23)400 V
[Ith] Conventional Free Air Thermal Current
20 A
Rated Conditional Short-Circuit Current
6 kA 400 V 20 A aM || 6 kA 400 V 20 A gG

Description

16 Amp Switch Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.