Zoro Homepage

Switch, Drum Reversing, Plastic Handle

  • Mfr # 2601BW1

  • Zoro # G0367464


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Momentary Reversing
Number of Poles
3
NEMA Rating
4
Handle Material
Plastic
HP @ 1 Phase - 240V
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2601BW1
Zoro #
G0367464
UPC #
785901784449
Country of Origin
Mexico

Dimensions

Width
3.3 in
Depth
6.6 in
Height
4.9 in
Overall Width
4.4 in
Overall Height
6.89 in
Overall Depth
5.5 in

Details

Item
Drum Switch
Action
Maintained/Momentary Reversing
Number of Poles
3
NEMA Rating
4
Handle Material
Plastic
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 115V
1 1/2 hp
HP @ 3 Phase - 460V
7 1/2 hp
HP @ 115VDC
2 hp
HP @ 230VDC
2 hp
HP @ 3 Phase - 460-575V
7 1/2 hp
Standards
CSA Cetrified, UL Listed
Type
B
Horsepower @ Single Phase - 240V AC
3 hp
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
250V DC, 600V AC
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Switch Action
Maintained, Momentary
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
5 hp
Phase
Single
Horsepower @ 115V DC
2 hp
NEMA Enclosure Rating
4
Horsepower @ 230V DC
2 hp
Certifications
CSA; UL Listed
Enclosure Rating
NEMA 4
Maximum Rated Voltage
600 V AC; 250 V DC
Electrical Connection
Screw-clamp terminals
Horsepower
1.5 hp 115 V AC, 1 phase; 3 hp 230 V AC, 1 phase; 5 hp 460 V AC, 1 phase; 5 hp 575 V AC, 1 phase; 5 hp 200 V AC, 3 phase; 5 hp 230 V AC, 3 phase; 7.5 hp 460 V AC, 3 phase; 7.5 hp 575 V AC, 3 phase; 2 hp 115 V DC; 2 hp 230 V DC

Description

Drum Switch, Switch Action Maintained, Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Maximum Voltage Rating 250V DC, 600V AC, Terminal Connection Type Screw Clamp Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 4, Number of Poles 3, Horsepower @ Single Phase - 240V AC 3 hp, Standards CSA Cetrified, UL Listed, Overall Width 4.4 in, Overall Depth 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.