Square D
Switch Fusible, 400A, 600V AC/250V DC, 3 Poles
Mfr # QMB365W
Zoro # G0839916
Free Shipping & Returns
$5,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC/250V DC
- Amps 400A
- Number of Poles 3
- Number of Terminals 1
- Height 381 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- APC Replacement UPS Battery, 48VDC, 6-3/4" H (RBC55)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1 (QOC20U100F)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Distribution Panel, 30A, 240V AC, 3 Poles (HQO306)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- Square D Circuit Breaker & Panelboard Accessories