Zoro Homepage

Switch Kit/20 Ampere

  • Mfr # VCCD1

  • Zoro # G0852717


product price: $196.99
/ea
Sold in multiples of 2 for $393.98
Free Shipping & Returns

Key Features

Product Type
Switch Kit/20 Ampere
Degree Of Protection
IP20 conforming to IEC 60529; IP65
Making Capacity
320 A 400 V AC-21A || 320 A 400 V AC-22A || 320 A 400 V AC-23A
[Ith] Conventional Free Air Thermal Current
32 A
Network Type
AC || DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCCD1
Zoro #
G0852717
UPC #
785901759751
Country of Origin
Czechia

Dimensions

Height
74 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Item
Switch Kit
Product Type
Switch Kit/20 Ampere
Degree Of Protection
IP20 conforming to IEC 60529; IP65
Making Capacity
320 A 400 V AC-21A || 320 A 400 V AC-22A || 320 A 400 V AC-23A
[Ith] Conventional Free Air Thermal Current
32 A
Network Type
AC || DC
Contacts Type And Composition
3 NO
Intermittent Duty Class
30
[Icw] Rated Short-Time Withstand Current
384 A 400 V 1 s
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Marking
0 - 1
Rated Operational Power In W
11 kW 500 V AC-23A) || 15 kW 690 V AC-23A) || 7.5 kW 500 V AC-3) || 7.5 kW 690 V AC-3) || 1.5 kW 230 to 240 V AC-3) || 5.5 kW 230 to 240 V AC-23A) || 11 kW 400 to 415 V AC-23A) || 7.5 kW 400 to 415 V AC-3)
Rated Conditional Short-Circuit Current
10 kA 400 V 35 A aM || 10 kA 400 V 35 A gG
Performance Level
high performance
Fixing Mode
hole 22.5 mm handle || by clips switch || by screws switch
Breaking Capacity
250 A 400 V AC-21A) || 250 A 400 V AC-22A) || 250 A 400 V AC-23A)
Product Name
TeSys VARIO
Device Short Name
VCCD
Handle Colour
red
Ambient Air Temperature For Operation
-20-50°C
Control Type
rotary handle
Protective Treatment
TC
Tightening Torque
power circuit 2.1-2.1 N.m screw clamp terminals
Mounting Method
Hole 0.89 in (22.5 mm) handle; By clips switch; By screws switch
Compatibility Code
main switch disconnector
Rotary Handle Mounting Style
extended
[Uimp] Rated Impulse Withstand Voltage
8 kV
Rated Conditional Short Circuit Current
10 kA 400 V 35 A aM; 10 kA 400 V 35 A gG
Fire Resistance
960°C IEC 60695-2-1
Device Composition
switch || shaft extension || handle
Handle Front Plate Colour
yellow
IEC Terminal Connection
Power circuit screw clamp terminals 0.02 in² (10 mm²) solid; Power circuit screw clamp terminals 0.01 in² (6 mm²) flexible - with cable end
Product Certifications
UL || CCC || CSA || GL || UKCA
[Ie] Rated Operational Current
21.8 A AC-23 Ue: 400 V
Product Or Component Type
emergency stop switch disconnector
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1 to 5
[Ithe] Conventional Enclosed Thermal Current
25 A
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Range
TeSys
Iec Rated Operational Power in W
11 kW 500 V AC-23A); 15 kW 690 V AC-23A); 7.5 kW 500 V AC-3); 7.5 kW 690 V AC-3); 1.5 kW 230 to 240 V AC-3); 5.5 kW 230 to 240 V AC-23A); 11 kW 400 to 415 V AC-23A); 7.5 kW 400 to 415 V AC-3)
Standards
IEC 60947-3
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Mounting Support
handle door || switch symmetrical rail || switch plate
Poles Description
3P
Suitability For Isolation
yes
Mechanical Durability
100000 cycles
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Connections - Terminals
power circuit screw clamp terminals 10-10 mm² solid || power circuit screw clamp terminals 6-6 mm² flexible - with cable end

Description

Switch Kit, Product Type Switch Kit/20 Ampere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.