Zoro Homepage

Switch Module, X Series, 20 A, Single Pole

  • Mfr # SQR14201XX

  • Zoro # G015353693


product price: $8.45
/ea

Key Features

Width
1.5 in
Color
White
Standards
UL 20
Length
1.77 in
Type
1-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR14201XX
Zoro #
G015353693
UPC #
785901534655
Country of Origin
China

Dimensions

Width
1.5 in
Length
1.77 in

Details

Item
Switch Module,X Series,20 A,Single Pole
Color
White
Standards
UL 20
Type
1-Way
Number of Gangs
1
Finish
Matte
Application
Control
Voltage
120/277V AC
Amps
20A
Number of Poles
1

Description

The Square D X Series Extra Duty While-in-use Covers are ideal for outdoor applications. This 2-gang waterproof cover with screws presents a modern look with a matt finishing. The cover can be removed and replaced quickly, without sacrificing secure mounting. Its transparent cover keeps devices clean and dry with flush facing that wipes down easily. This cover frame has a width of 88mm, a height of 164mm, and a depth of 74mm. They are ideal for use with lawn equipment, pools, hot tubs, landscape lighting, outdoor entertainment systems and other outdoor electrical applications. These transparent non-metallic covers are available in vertical configuration and are compatible with both standard and duplex receptacles. This device comes with matt surface finish. It is made of high-impact resistant thermoplastic material. This device is compliant with UL 514D standard and cULus certification.
  • X Series 20A Single Pole Switch Module (Requires Rocker Cover Plate)
  • Single pole switch without the rocker plate allows for use during rough-in phase
  • Patented design supports the swap-out of color rocker plate or XD Series cover plate
  • Sold individually
  • Requires separate purchase of rocker plate or XD switch cover plate

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.