Safety switch, double throw, non fusible, 100A, 600V, 4 pole, 100hp, NEMA 12, no knock outs

  • Mfr # DTU463AWK

  • Zoro # G3996514


product price:  $5,313.99
/ea
Free Shipping & Returns

Key Features

Height
30.26 in
Width
16.75 in
Depth
7.12 in
Awg Gauge
AWG 12 to AWG 1/0 aluminium || AWG 14 to AWG 1/0 copper
Product Or Component Type
Double Throw Safety Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTU463AWK
Zoro #
G3996514
UPC #
785901307792
Country of Origin
United States

Dimensions

Height
30.26 in
Width
16.75 in
Depth
7.12 in

Details

Item
SWITCH NONFUSIBLE DT 600VAC 100A 4P
Awg Gauge
AWG 12 to AWG 1/0 aluminium || AWG 14 to AWG 1/0 copper
Product Or Component Type
Double Throw Safety Switch
Tightening Torque
35-35 lbf.in 2.06-5.26 mm² (AWG 14 to AWG 1/0) || 40-40 lbf.in 8.37-8.37 mm² (AWG 8) || 45-45 lbf.in 13.30-53.48 mm² (AWG 8) || 50-50 lbf.in 26.67-53.48 mm² (AWG 6 to AWG 4)
Number Of Poles
4
Disconnector Device Type
non-fusible disconnect switch
Short-Circuit Current
10 kA H or K || 200 kA R, J or T
Product Certifications
UL Listed
Line Rated Current
100 A
Device Mounting
surface
[Ue] Rated Operational Voltage
600 V AC || 600 V DC
Fuse type
H or K || R, J or T
Nema Degree Of Protection
NEMA 12
Series Name
heavy duty
Device Composition
none

Description

SWITCH NONFUSIBLE DT 600VAC 100A 4P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.