Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telemecanique Pumptrol 80 psi 100 psi Pressure Switch

  • Mfr # FHG2J27CP

  • Zoro # G3994292


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHG2J27CP
Zoro #
G3994292
UPC #
47569178221
Country of Origin
Mexico

Details

Item
Pressure Switch

Description

This Square D pumptrol FHG2J27CP air-compressor pressure switch is the most trusted brand in residential, commercial and industrial air compressor applications. The FHG2J27CP controls an electrically driven air compressor in a power circuit when the adjustable threshold upon falling is reached and is set to turn off at 100 PSI. The switch has a 1/4 inch NPSF internal fluid connection and is suitable for use with a lower-horsepower motor with 1.5 HP or less. The switch is diaphragm actuated and has a fixed differential. The threshold or setting point, upon rising adjusts with a screw nut. The switch has screw terminal electrical connections and two 2-pole NC contacts open on rising pressure.


  • • Universally accepted and recognized design is easy to wire
  • • Features drift proof cut-in and cut-out settings
  • • Has visible vertical contacts which are easy to inspect
  • • Pressure switch is RoHS compliant
  • • Switch is UL listed and CSA certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.