This item is Discontinued.

Square D Terminal Block Suppressor 120Vac Nema 9080GT6

Terminal Block Suppressor 120Vac Nema (Discontinued)

  • Mfr # 9080GT6
  • Zoro # G0846837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9080GT6
Zoro #
G0846837
UPC #
785901652441
Country of Origin
Mexico

Dimensions

Width
2.16 in
Depth
0.5 in
Height
2.55 in
Overall Width
2.16 in
Overall Length
2.55 in
For Maximum Wire Size
10 AWG
For Minimum Wire Size
18 AWG
Overall Depth
0.5 in

Details

Item
Terminal Block Suppressor 120Vac Nema
Connection Type
Copper Box Lugs
Standards
UL recognized E60616 CCN XCFR2CSA file 62144 class 6228 01CE
Color
natural
For Conductor Material
Copper
Maximum Voltage
120 V AC
Circuit Protection Type
Transient Voltage Suppressor
Housing Color
Natural
Terminal Block Type
Transient Voltage Suppressor
Electrical Connection
copper box lugs
Awg Gauge
AWG 18...AWG 10 copper
Mounting Support
9080GH track || 35 mm DIN rail
Number Of Terminal Blocks
24 per foot
[Ue] Rated Operational Voltage
120 V AC
Connections - Terminals
lug copper 18-20 lbf.in : AWG 18...AWG 10 copper)
Localisation On Device
transient voltage suppressor
Ambient Air Temperature For Operation
-40-257°F
Product Or Component Type
terminal block
Product Compatibility
GT6B
Product Certifications
UL recognized E60616 CCN XCFR2 || CSA file 62144 class 6228 01 || CE
Protection Type
fingersafe DIN 57470

Description

Terminal Block Suppressor 120Vac Nema, Circuit Protection Type Transient Voltage Suppressor, Connection Type Copper Box Lugs, Current Not Applicable, For Minimum Wire Size 18 AWG, For Maximum Wire Size 10 AWG, Housing Color Natural, Maximum Voltage 120 V AC, Mounting Type DIN, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.5 in, Overall Length 2.55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.