Zoro Homepage

Thermal Overload Relay, 1NC/1NO, 1 A Min current, 1.6 A Max current

  • Mfr # LRD06

  • Zoro # G309981977


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
1 A
Maximum Overload Relay Current Setting
1.6 A
Trip Class
10A
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD06
Zoro #
G309981977
UPC #
-
Country of Origin
Czechia

Dimensions

Depth
2.8 in
Height
2.6 in
Width
1.8 in

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
1 A
Maximum Overload Relay Current Setting
1.6 A
Trip Class
10A
Overload Protection Type
Thermal
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
Application
Motor protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.