Shop SCHNEIDER ELECTRIC

Single Function Time Delay Relay, Octal, On Delay, 1 Functions 110V AC, DPDT

  • Mfr # 9050JCK11V20

  • Zoro # G2705796

CAD Available

product price:  $92.59
/ea

Key Features

CAD Drawing
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK11V20
Zoro #
G2705796
UPC #
785901032540
Country of Origin
Korea, Republic of

Dimensions

Overall Height - Relay
4.1 in
Depth
104 mm
Overall Depth
4.05 in
Body Height
2.34 in
Body Width
1.72 in
Body Depth
2.75 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
8
Coil Voltage
110V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Socket
1EGP3, 1EGP5, 5X852
Socket Code
A
Electrical Connection
Socket
Adjustment Method
Rotary Knob
Contact Amp Rating (Resistive)
10A
Operating Functions
1
Coil Rating
2VA
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Contact Material
Silver Nickel
Input Voltage
110V AC, 120V DC
Bezel Face Shape
tubular
Maximum Operating Temperature
150.8 Degrees F
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Mounting Style
Plug-In
Minimum Operating Temperature
-18.4 Degrees F
Sealing
Sealed
Frequency
50/60 Hz
Power Consumption
2 VA
Maximum Switching Voltage
240V AC
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Compatible with Mfr. Model No.
8501NR51, 8501NR52
Compatible Mfr. Model Number
8501NR51, 8501NR52
CAD Available
Yes
For Manufacturer Part Number
8501NR51, 8501NR52
Compatible with Mfr. Model Number
8501NR51, 8501NR52

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.