Shop SCHNEIDER ELECTRIC

Multifunction Time Delay Relay, Octal, 9 Functions 240V AC, DPDT

  • Mfr # 9050JCK70V24

  • Zoro # G1316971

CAD Available

product price:  $204.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
Interval, Off Delay, On Delay, On/Off Delay, One Shot, One Shot (Falling Edge), Repeat Cycle, Triggered On Delay, Watchdog
Number of Delay Functions
9
Minimum Time Setting
0.5 sec
Maximum Time Setting
999 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK70V24
Zoro #
G1316971
UPC #
785901132707
Country of Origin
Korea, Republic of

Dimensions

Overall Height - Relay
4.1 in
Depth
91 mm
Overall Depth
3.55 in
Body Height
2.38 in
Body Depth
2.88 in
Body Width
1.75 in

Details

Item
Multifunction Time Delay Relay
Delay Function
Interval, Off Delay, On Delay, On/Off Delay, One Shot, One Shot (Falling Edge), Repeat Cycle, Triggered On Delay, Watchdog
Number of Delay Functions
9
Minimum Time Setting
0.5 sec
Maximum Time Setting
999 hr
Base Shape
Octal
Number of Pins
11
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Electrical Connection
Socket
Operating Functions
1, 2, 4, 5, 6
Contact Amp Rating (Resistive)
10A
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Socket Code
B
Status Indicator
None
Number of Functions
5
Adjustment Method
Dip Switch
Socket
1EGP2, 1EGP4, 6X156
Contact Material
Silver Nickel
Coil Rating
2VA
Input Voltage
240V AC
Bezel Face Shape
tubular
Sealing
Sealed
Power Consumption
3.2 VA
Maximum Operating Temperature
122 Degrees F
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Maximum Switching Voltage
240V AC
Mounting Style
Plug-In
Frequency
50/60 Hz
Minimum Operating Temperature
-18.4 Degrees F
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
Compatible with Mfr. Model No.
8501NR61, 8501NR62
Compatible Mfr. Model Number
8501NR61, 8501NR62
CAD Available
Yes
For Manufacturer Part Number
8501NR61, 8501NR62
Compatible with Mfr. Model Number
8501NR61, 8501NR62

Description

Multi-Function Time Delay Relay, Adjustment Method Dip Switch, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 9, Delay Function Interval, Off Delay, On Delay, On/Off Delay, One Shot, One Shot (Falling Edge), Repeat Cycle, Triggered On Delay, Watchdog, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 240V AC, Minimum Time Setting 0.5 sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.