Shop SCHNEIDER ELECTRIC

Timer Attachment

  • Mfr # 8501XTD1

  • Zoro # G0427235


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Mounts On
Any 0 through 4-pole AC or DC Relay Except XMO Master Relay
Accessory Group
A
For Electrical Connection
Screw
Compatible Series
8501X, Class 8501
Maximum Time Delay
60 sec
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XTD1
Zoro #
G0427235
UPC #
785901537359
Country of Origin
Korea, Republic of

Details

Item
Off Delay Pneumatic Timer Attachment
Mounts On
Any 0 through 4-pole AC or DC Relay Except XMO Master Relay
Accessory Group
A
For Electrical Connection
Screw
Compatible Series
8501X, Class 8501
Maximum Time Delay
60 sec
Standards
CE Certified, CSA Certified, RoHS Compliant, UL Listed
Input Voltage
600V AC
Minimum Time Delay
0.2 sec
Number of Pieces
1
Timing Mode
Off Delay
Relay Type
control relay
Time Range
0.2 to 60 s
Product Or Component Type
timing relay
Product Certifications
UL recognized E78403 CCN NKCR2 || CE || CSA LR60905 class 3211 02
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Time Delay Type
off-delay
Electrical Connection
screw clamp terminals
Contacts Type And Composition
1 NO/1 NC
Awg Gauge
AWG 18 to AWG 12 copper
Terminal Tightening Torque
Control circuit 9.03 to 12.04 lbf.in (1.02 to 1.36 N.m) screw terminals

Description

Off Delay Pneumatic Timer Attachment, Compatible Series 8501X, Class 8501, For Electrical Connection Screw, Minimum Time Delay 0.2 sec, Maximum Time Delay 60 sec, Timing Mode Off Delay, Input Voltage 600V AC, Number of Pieces 1, Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.