Shop SQUARE D

General Purpose Transformer, 2 kVA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # 2S51F

  • Zoro # G6433962


product price:  $1,113.92
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120V AC, 240V AC
Power Rating
2 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2S51F
Zoro #
G6433962
UPC #
785901020356
Country of Origin
Korea, Republic of

Dimensions

Overall Height
9.56 in
Overall Width
8.68 in
Overall Depth
6.56 in
Width
11.2 in
Knockout Size - Transformer
1/2 in, 3/4 in
Depth
12.9 in
Manufacturers Warranty Length
1 yr
Height
9.3 in
Knockout Size
1/2 in, 3/4 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120V AC, 240V AC
Power Rating
2 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Temp. Rise
115 Degrees C
Winding Material - Transformer
Copper
Output Voltage - Transformer
120V AC, 240V AC
Voltage Function - Transformer
Step Down
Enclosure Rating
NEMA 3R
VA Rating - Transformer
2 kVA
Phase - Electrical
Single
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Enclosure Material
Steel
Enclosure Finish
Painted
Insulation Max. Temp.
180 °C
Sound Level
37 dB
Includes Knockouts
Knockouts Included
Voltage Function
Step Down
Input Voltage
600V AC
Frequency
60 Hz

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 2 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.