General Purpose Transformer, 15 kVA, NEMA 3R, 240V AC, 480V AC

  • Mfr # 15T75F

  • Zoro # G9823012


product price:  $3,948.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
240V AC
Power Rating
15 kVA
Phase
Three
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15T75F
Zoro #
G9823012
UPC #
785901358053
Country of Origin
Korea, Republic of

Dimensions

Overall Height
14.75 in
Overall Width
19.1 in
Overall Depth
12.25 in
Knockout Size - Transformer
1 in, 3/4 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
240V AC
Power Rating
15 kVA
Phase
Three
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Voltage Function - Transformer
Step Down
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Enclosure Material
Steel
Enclosure Finish
Painted
Winding Material - Transformer
Copper
Product Certifications
CSA, UL Listed, cULus
Primary Voltage
480 V delta 240 V delta
Insulation Temperature
180 Degrees C
Number Of Tap-Offs
4 2.5 % FCBN
Rated Power In Va
15 kVA
Includes Knockouts
Knockouts Included
Sound Level
42 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 240V AC Delta, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.